Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DLEZ-30M-SHCR https://www.bdiexpress.com/medias/INDDODPBXXXX-DLEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjl8aW1hZ2UvanBlZ3xhR1V3TDJnNE1TOHhNRFF5TWpRM05qTTBNVEkzT0M5SlRrUkVUMFJRUWxoWVdGaGZSRXhGV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDYwYTIzODE3M2I2Y2E3MGNjMmZlYTdkOGQ5NGZiODJmN2M0ZmM5MjFjZTUyYjgzMjhiZTlmZmI0Y2IzZThiOWY
259809 Pillow Block Bearings 

DODGE DODGE

P2B-DLEZ-30M-SHCR

Description

P2B-DLEZ-30M-SHCR; 127741 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 108.3MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

127741

BDI #
259809

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

403.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 403.76 / each
$ 404.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.18
EAN
0782475584154
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-30M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-30M-SHCR
Weight / LBS
2.601
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 41.3MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 108.3MM Minimum Bolt Spacing; 127MM Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.626 Inch | 41.3 Millimeter
Bolt Spacing Minimum
4.264 Inch | 108.3Millimeter
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh