https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-DLUAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhRGM1TDJneU9DOHhNRFkyTlRRMU16UTROakV4TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVZVRklYME5KWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGU5ZDAwODhmNmUyNjcwN2JkY2EzOGFkYzIyN2RmNTU2NGRkZjFiNmQyZWFlNDJiOTM4MzY2N2Q5ZGNiZDE0Mg
DODGE
DODGE
P2B-DLMAH-107 MOD ; 138669
DODGE DODGE
Description
P2B-DLMAH-107 MOD ; 138669 ; PILLOW BLK BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
138669
BDI #
24764699
Details
347.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLMAH-107-MOD-;-138669/p/24764699
Your Price
$ 347.11 / each
$ 348.00 / each BDIExpress
$ 348.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.459
EAN
0782477638510
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
7.2
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 2.13" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5.18" Minimum Bolt Spacing; 5.88" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Nominal Bolt Center to Center
5.5 Inch | 139.7 Millimeter
Bolt Spacing Maximum
5.88 Inch | 149.352Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Base to Center Height
2.13 Inch | 54.102 Millimeter
Bolt Spacing Minimum
5.18 Inch | 131.572Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

