https://www.bdiexpress.com/medias/INDSKKBRGXXX-PB-24431931-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDd8aW1hZ2UvanBlZ3xhR1ptTDJoa05TOHhNREE0T1RneE56Y3pOVEU1T0M5SlRrUlRTMHRDVWtkWVdGaGZVRUpmTWpRME16RTVNekZmTXpBd2VETXdNQzVxY0djfGMyMDJhNDMxNDUwMzA2NDAwZTE2YzllNGE4ODExMzMwYTM1NTI0MDgxYjgxMzYyMzNhMWNhZTJlZWM5ZjRiMWM
https://www.bdiexpress.com/medias/INDSKKBRGXXX-PB-24431931-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNDd8aW1hZ2UvanBlZ3xhR1ptTDJoa05TOHhNREE0T1RneE56Y3pOVEU1T0M5SlRrUlRTMHRDVWtkWVdGaGZVRUpmTWpRME16RTVNekZmTXpBd2VETXdNQzVxY0djfGMyMDJhNDMxNDUwMzA2NDAwZTE2YzllNGE4ODExMzMwYTM1NTI0MDgxYjgxMzYyMzNhMWNhZTJlZWM5ZjRiMWM
SKF
SKF
P2BE 203-SRB-SRE
SKF SKF
Description
P2BE 203-SRB-SRE PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2.1875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing
Part #
P2BE 203-SRB-SRE
BDI #
23776955
Details
666.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BE-203-SRB-SRE/p/23776955
Your Price
$ 666.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
6.09
EAN
7316579140508
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
13.5
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2.1875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing
Long Description
Pillow Block Bearing; 2.1875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing
