BROWNING
BROWNING
PBE920X 2 3/16
BROWNING BROWNING
Description
PBE920X 2 3/16 PILLOW BLOCK BEARING UNIT ; 2-3/16" BORE 2-1/2" BASE-CTR
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-11/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
730008
BDI #
310647
Details
578.86
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PBE920X-2-3-16/p/310647
Your Price
$ 578.86 / each
$ 579.00 / each BDIExpress
$ 579.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.187
EAN
0662289536634
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PBE920X 2 3/16
Manufacturer Internal Number
730008
Weight / LBS
15.85
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-11/16" Minimum Bolt Spacing; 8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Center to Center
7.4 Inch | 188 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bolt Spacing Minimum
6.688 Inch | 169.875Millimeter
Bolt Spacing Maximum
8 Inch | 203.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



