Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PEA335K5 https://www.bdiexpress.com/medias/INDREXXXTXXX-PEA351-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NjR8aW1hZ2UvanBlZ3xhR1ZtTDJnMll5OHhNRE0wTXpJeE5qa3dOakkzTUM5SlRrUlNSVmhZV0ZSWVdGaGZVRVZCTXpVeFh6TXdNSGd6TURBdWFuQm58NGE5MWMwYTBkNzZjODQwNDkyYTdlZGU5OGM2YmI0NDdiZjQ2NGFkODFlYjdiNzAxNzY0Y2E5ODljMzRmODc0YQ
26260386 Pillow Block Bearings 

LINKBELT LINKBELT

PEA335K5

Description

PEA335K5 PILLOW BLOCK BALL BEARING ; 2 3/16" SHAFT DIA

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion

Part #

10478546

BDI #
26260386

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4034.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 4,034.51 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.33
EAN
0782934901102
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
AG335LK5
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
25
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Actual Bolt Center to Center
10.25 Inch | 260.35Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
3.359 Inch | 85.319 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh