Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QASN09A111SB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
780866 Pillow Block Bearings 

TIMKEN TIMKEN

QASN09A111SB

Description

QASN09A111SB PILLOW BLK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QASN09A111SB

BDI #
780866

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

690.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 690.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.44
EAN
0883450963381
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22209
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QASN09A111SB
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2.362" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6.26" Minimum Bolt Spacing; 6.89" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
2.362 Inch | 60 Millimeter
Nominal Bolt Center to Center
6.6 Inch | 167.6 Millimeter
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing Minimum
6.26 Inch | 159Millimeter
Bolt Spacing Maximum
6.89 Inch | 175Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh