Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QMPF22J115SEB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwN3xpbWFnZS9qcGVnfGFERXlMMmc1WlM4eE1EYzJOakkzTmpBek5EVTVNQzlKVGtSUlRVbFFRbGhZV0ZoZlVreGZORUpNVkY4ek1EQjRNekF3TG1wd1p3fGE0Yjg1YmIwYTBmOWI2NjA0NTBlMGJiZDU4ZGRhZmNiNzFiZDI4MmM1OGZlM2QzNjFlOWZhYjJlZDVhODE0MTU
789848 Pillow Block Bearings 

TIMKEN TIMKEN

QMPF22J115SEB

Description

QMPF22J115SEB PILLOW BLOCK SPH RLR BRG ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion

Part #

QMPF22J115SEB

BDI #
789848

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4398.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,398.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
31.685
EAN
0883450085250
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22222
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
82
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 301.625MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Length Thru Bore
5.53 Inch | 140.462 Millimeter
Bore
4.528 Inch | 115 Millimeter
Bolt Spacing Minimum
11.875 Inch | 301.625Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh