Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVSN19V304SM https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMwNXxpbWFnZS9qcGVnfGFEWmlMMmcwTlM4eE1EYzJOak0zTnpZNE1Ea3lOaTlKVGtSUlRVbFFRbGhZV0ZoZlVreGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fGQ2NGEyZDMyNjg5YTVkNTBiNzA1MTIwOTkyN2Q0ZmZhNGUxMjUwZTlmZWRiMGQzM2VlMjJhOGI0NDVlZDUwNDE
763895 Pillow Block Bearings 

TIMKEN TIMKEN

QVSN19V304SM

Description

QVSN19V304SM PILLOW BLK SPH RLR BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11.024" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

QVSN19V304SM

BDI #
763895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2347.37 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,347.37 / each
$ 2,348.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.56
EAN
0883450177474
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN19V304SM
Weight / LBS
50
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/4" Bore; 3-15/16" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 11.024" Minimum Bolt Spacing; 11.496" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
11.024 Inch | 280Millimeter
Nominal Bolt Center to Center
11.2 Inch | 284.5 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Length Thru Bore
3.661 Inch | 93 Millimeter
Bolt Spacing Maximum
11.496 Inch | 292Millimeter
Base to Center Height
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh