https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEY-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDB8aW1hZ2UvanBlZ3xhRFkxTDJneU5pOHhNREEzTmpJMk1EWTJNek15Tmk5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlZsZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MTMyZjU3YzczNWMxZThjYzZhODY1NWE0NGE1NDM4M2JhNGMxYmIwZGFlOWFjODZjNmFmOGQ0ODY0YTM2MmEzZg
https://www.bdiexpress.com/medias/INDINAPBXXXX-RASEY-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYwMDB8aW1hZ2UvanBlZ3xhRFkxTDJneU5pOHhNREEzTmpJMk1EWTJNek15Tmk5SlRrUkpUa0ZRUWxoWVdGaGZVa0ZUUlZsZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8MTMyZjU3YzczNWMxZThjYzZhODY1NWE0NGE1NDM4M2JhNGMxYmIwZGFlOWFjODZjNmFmOGQ0ODY0YTM2MmEzZg
INA
INA
RASEY40-XL-N
INA INA
Description
RASEY40-XL-N PILLOW BLOCK BRG ; PLUMMER BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
RASEY40-XL-N
BDI #
1176839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RASEY40-XL-N/p/1176839
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.84
EAN
4012802797954
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GYE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEY40
Weight / LBS
4.63
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 125MM Minimum Bolt Spacing; 147MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Bolt Spacing Maximum
5.787 Inch | 147Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Minimum
4.921 Inch | 125Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

