https://www.bdiexpress.com/medias/INDINAPBXXXX-RSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFHUmxMMmd3WlM4eE1EYzNNREV5T0RBM05qZ3pNQzlKVGtSSlRrRlFRbGhZV0ZoZlVsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MjE2ZDY0M2EwYTBkYzdmMjM2NjY1YWQxOGVlYWEzOWRmMWIyZTllMmU0YmZjYjg5N2U1ZGRlZGNkODQ0MzQ0YQ
https://www.bdiexpress.com/medias/INDINAPBXXXX-RSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwOXxpbWFnZS9qcGVnfGFHUmxMMmd3WlM4eE1EYzNNREV5T0RBM05qZ3pNQzlKVGtSSlRrRlFRbGhZV0ZoZlVsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MjE2ZDY0M2EwYTBkYzdmMjM2NjY1YWQxOGVlYWEzOWRmMWIyZTllMmU0YmZjYjg5N2U1ZGRlZGNkODQ0MzQ0YQ
INA
INA
RSHE40-XL-N
INA INA
Description
RSHE40-XL-N HSG UNIT ; PLUMMER BLOCK
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
RSHE40-XL-N
BDI #
1177204
Details
363.59
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/RSHE40-XL-N/p/1177204
Your Price
$ 363.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.65
EAN
4012802835908
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RSHE40N
Weight / LBS
4.322
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.938 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Length Thru Bore
2.217 Inch | 56.3 Millimeter
Bore
1.575 Inch | 40 Millimeter
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

