https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22217-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhR0kyTDJnNE55OHhNRFExT0RZME5EVTBOVFUyTmk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTNYekpDVEZSZk16QXdlRE13TUM1cWNHY3w3OGNkNTc3ZWY5M2Y5ZmY3M2EyMDIwN2I2NGYzZmU0OWU4MTVjNTAxZjVkYWRiZDNkN2RhMmFjZDU0NTVlNDcx
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22217-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NjJ8aW1hZ2UvanBlZ3xhR0kyTDJnNE55OHhNRFExT0RZME5EVTBOVFUyTmk5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU1qRTNYekpDVEZSZk16QXdlRE13TUM1cWNHY3w3OGNkNTc3ZWY5M2Y5ZmY3M2EyMDIwN2I2NGYzZmU0OWU4MTVjNTAxZjVkYWRiZDNkN2RhMmFjZDU0NTVlNDcx
SKF
SKF
SAF 217
SKF SKF
Description
SAF 217 PILLOW BLOCK HSG ; 127MMX330.2MMX182.16MM
Pillow Block Bearing Housing; 13" Length X 7.125" Height X 7.815" Width; Cast Iron
Part #
SAF 217
BDI #
1266371
Details
761.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-217/p/1266371
Your Price
$ 761.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
12.588
EAN
7316576668333
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
13" Length X 7.125" Height X 7.815" Width; Cast Iron
Long Description
Pillow Block Bearing Housing; 13" Length X 7.125" Height X 7.815" Width; Cast Iron
