MIETHER BEARING
MIETHER BEARING
SAF 22217
MIETHER BEARING MIETHER BEARING
Description
SAF 22217 PILLOW BLOCK HOUSING ; POR NON RETURNABLE CAST IRON 2-BOLT BASE
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 250.83MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SAF 22217
BDI #
658120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22217/p/658120
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.412
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22217
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.standard-miether.com
Manufacturer Internal Number
14132
Weight / LBS
105
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 95MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 250.83MM Minimum Bolt Spacing; 279.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


