https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22534-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhRFl6TDJoaE9DOHhNRFExT0RZMk1qWTVPVEF6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5UTTBYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2ZDU2ZmViOTQxYTIzMjU4ODg4NWY1NGQyNGI4MzQwNjJiZGE0MTZiYWEwMzBlNDdkMGE0MmIzMDYwN2Y5MThl
https://www.bdiexpress.com/medias/INDSKFPBXXXX-SAF-22534-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzR8aW1hZ2UvanBlZ3xhRFl6TDJoaE9DOHhNRFExT0RZMk1qWTVPVEF6T0M5SlRrUlRTMFpRUWxoWVdGaGZVMEZHWHpJeU5UTTBYelJDVEZSZk16QXdlRE13TUM1cWNHY3w2ZDU2ZmViOTQxYTIzMjU4ODg4NWY1NGQyNGI4MzQwNjJiZGE0MTZiYWEwMzBlNDdkMGE0MmIzMDYwN2Y5MThl
SKF
SKF
SAF 22534X6
SKF SKF
Description
SAF 22534X6 PILLOW BLOCK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
SAF 22534X6
BDI #
1306563
Details
8259.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAF-22534X6/p/1306563
Your Price
$ 8,259.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
125.21
EAN
7316576669163
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22234 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAF 22534X6
Weight / LBS
276
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 19-3/8" Minimum Bolt Spacing; 21-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
19.375 Inch | 492.125Millimeter
Length Thru Bore
9.625 Inch | 244.475 Millimeter
Bore
6 Inch | 152.4 Millimeter
Base to Center Height
7.063 Inch | 179.4 Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bolt Spacing Maximum
21.625 Inch | 549.275Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

