Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SAFS 22244 https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
1372431 Pillow Block Bearings 

TIMKEN TIMKEN

SAFS 22244

Description

SAFS 22244 SRB PILLOW BLOCK ASSY ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 8.661" Bore; 9-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

SAFS 22244

BDI #
1372431

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28773.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28,773.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
267.86
EAN
0087796075931
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAFS 22244
Weight / LBS
590
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8.661" Bore; 9-1/2" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
8.661 Inch | 220 Millimeter
Length Thru Bore
11.5 Inch | 292.1 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh