https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
TIMKEN
TIMKEN
SAFS 22544 X 8
TIMKEN TIMKEN
Description
SAFS 22544 X 8 SRB PILLOW BLOCK ASSY ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SAFS 22544 X 8
BDI #
1372442
Details
27438.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-22544-X-8/p/1372442
Your Price
$ 27,438.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
279.21
EAN
0087796217812
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAFS 22544 X 8.000
Weight / LBS
615
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Length Thru Bore
11.5 Inch | 292.1 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

