https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
https://www.bdiexpress.com/medias/INDTORPBXXXX-SAFS-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyMXxpbWFnZS9qcGVnfGFHRmhMMmhoWmk4eE1EYzJOamM1T1RNM01qTXhPQzlKVGtSVVQxSlFRbGhZV0ZoZlUwRkdVMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58Y2M2NjAyN2UwYThhYjlkMjBmZmM2NGVjOGFlYjY2NzQyMWExMGUyNTE5MDQ2OWFlOGIxZTExMDM5ODg1MWU0Mw
TIMKEN
TIMKEN
SAFS 23056K X 10
TIMKEN TIMKEN
Description
SAFS 23056K X 10 SPLIT PB HOUSING ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
SAFS 23056K X 10
BDI #
1372447
Details
47843.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SAFS-23056K-X-10/p/1372447
Your Price
$ 47,843.50 / each
$ 47,844.00 / each BDIExpress
$ 47,844.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
288.29
EAN
0087796300385
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23056K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SAFS 23056K X10.00
Weight / LBS
635
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 26-1/4" Minimum Bolt Spacing; 29-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
10 Inch | 254 Millimeter
Length Thru Bore
12.063 Inch | 306.4 Millimeter
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

