https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
https://www.bdiexpress.com/medias/INDTORPBXXXX-SDAF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1MnxpbWFnZS9qcGVnfGFHVTFMMmcyWVM4eE1EYzJOamd5T0RZMk5qa3hNQzlKVGtSVVQxSlFRbGhZV0ZoZlUwUkJSbDgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmEwN2RiODNiMjJjMjZiNDMyNzA4NWYwN2VlNjRiZWViOWZjMjFlZGJhYmNhODRlOTExMWU0YTIyZmEwNWQ2OA
TIMKEN
TIMKEN
SDAF 22544
TIMKEN TIMKEN
Description
SDAF 22544 SAF SPLIT PB HOUSING
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
SDAF 22544
BDI #
1372707
Details
31332.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SDAF-22544/p/1372707
Your Price
$ 31,332.60 / each
$ 31,333.00 / each BDIExpress
$ 31,333.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
301.91
EAN
0087796218086
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
22244K
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
SDAF 22544
Weight / LBS
665
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 25-5/8" Minimum Bolt Spacing; 27-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
25.625 Inch | 650.875Millimeter
Bore
7.938 Inch | 201.625 Millimeter
Length Thru Bore
11.875 Inch | 301.625 Millimeter
Bolt Spacing Maximum
27.875 Inch | 708.025Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

