https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAAPH-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTR8aW1hZ2UvanBlZ3xhREZpTDJobVl5OHhNREl5T0RJeU1ETTJNamM0TWk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRlFTRjlMWHpNd01IZ3pNREF1YW5Cbnw5YzU5NWQ4NDAzYWFmODU1Mjg1MDhmZDE0YWM5ZWNmYmU3NTk3MDVjZWVhZTdiODg1MDZlNTYyMzMwODM0MTA0
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAAPH-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTR8aW1hZ2UvanBlZ3xhREZpTDJobVl5OHhNREl5T0RJeU1ETTJNamM0TWk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRlFTRjlMWHpNd01IZ3pNREF1YW5Cbnw5YzU5NWQ4NDAzYWFmODU1Mjg1MDhmZDE0YWM5ZWNmYmU3NTk3MDVjZWVhZTdiODg1MDZlNTYyMzMwODM0MTA0
TIMKEN
TIMKEN
TAAPH156K1000SO
TIMKEN TIMKEN
Description
TAAPH156K1000SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 30" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAAPH156K1000SO
BDI #
22086028
Details
70694.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAAPH156K1000SO/p/22086028
Your Price
$ 70,694.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
512.695
EAN
0883450502757
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/4 Inch
Relubricatable
Yes
Insert Part Number
23156
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1130
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 10" Bore; 12" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 30" Minimum Bolt Spacing; 33-1/2" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
10.83 Inch | 275.082 Millimeter
Bolt Spacing Minimum
30 Inch | 762Millimeter
Bore
10 Inch | 254 Millimeter
Nominal Bolt Center to Center
31.8 Inch | 807.7 Millimeter
Base to Center Height
12 Inch | 305 Millimeter
Bolt Spacing Maximum
33.5 Inch | 850.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

