https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
DODGE
DODGE
TB-GT-05M
DODGE DODGE
Description
TB-GT-05M PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 36.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
136384
BDI #
261924
Details
145.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-GT-05M/p/261924
Your Price
$ 145.23 / each
$ 146.00 / each BDIExpress
$ 146.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.694
EAN
0782476027438
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-05M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136384
Weight / LBS
1
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 36.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0 Inch | 0 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.461 Inch | 37.109 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

