https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
DODGE
DODGE
TB-GT-07M
DODGE DODGE
Description
TB-GT-07M PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 47.6MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
136386
BDI #
261926
Details
191.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-GT-07M/p/261926
Your Price
$ 191.58 / each
$ 192.00 / each BDIExpress
$ 192.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.542
EAN
0782476027452
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-07M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136386
Weight / LBS
2.3
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 47.6MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
0 Inch | 0 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Actual Bolt Center to Center
3.252 Inch | 82.6Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.618 Inch | 41.097 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

