https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-GTAH-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTh8aW1hZ2UvanBlZ3xhR00wTDJneVpTOHhNRFkyTlRRMk1UYzNOalF4TkM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmUjFSQlNGOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58NTdmOTNkY2I1NGUxZDg2YjNhMTc4YWVmYmU4ZTkxYzg1YmVmMzVmMTFjZmFhOTQ3N2I0MDczOTExNTgzYzI2ZQ
DODGE
DODGE
TB-GT-08M
DODGE DODGE
Description
TB-GT-08M PILLOW BLK BALL BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 49.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
136387
BDI #
261927
Details
261.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-GT-08M/p/261927
Your Price
$ 261.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.91
EAN
0782476027469
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-GT-08M
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Ring | Thin Wall
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136387
Weight / LBS
3
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 49.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter
Length Thru Bore
1.839 Inch | 46.711 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

