PEER BEARING
PEER BEARING
UCNP206B-B
PEER BEARING PEER BEARING
Description
PER.UCNP206B-B INSERT BEARING
Pillow Block Ball Bearing; 30MM Bore; 2-Bolt; 1 Piece Solid; Set Screw Mount; Stainless Steel Material; With Extended Inner Ring
Part #
PER.UCNP206B-B
BDI #
27914089
Details
497.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCNP206B-B/p/27914089
Your Price
$ 497.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.33
EAN
1200106761259
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
30MM Bore; 2-Bolt; 1 Piece Solid; Set Screw Mount; Stainless Steel Material
Long Description
Pillow Block Ball Bearing; 30MM Bore; 2-Bolt; 1 Piece Solid; Set Screw Mount; Stainless Steel Material; With Extended Inner Ring

