https://www.bdiexpress.com/medias/INDEBCPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzd8aW1hZ2UvanBlZ3xhREJsTDJnNU5TOHhNREUwTVRnMk5qUTVNVGt6TkM5SlRrUkZRa05RUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8NDA5ZGQzM2I3ZjY0YmQxYzFiNWFlZmEzZDI0OTllNWNlZGQ5NDc4MTI3NTQwMjgxOWYwY2FlMDczNTU0ZmU3NQ
https://www.bdiexpress.com/medias/INDEBCPBXXXX-UCP-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzd8aW1hZ2UvanBlZ3xhREJsTDJnNU5TOHhNREUwTVRnMk5qUTVNVGt6TkM5SlRrUkZRa05RUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3V0RNd01DNXFjR2N8NDA5ZGQzM2I3ZjY0YmQxYzFiNWFlZmEzZDI0OTllNWNlZGQ5NDc4MTI3NTQwMjgxOWYwY2FlMDczNTU0ZmU3NQ
PEER BEARING
PEER BEARING
UCP205-16-A
PEER BEARING PEER BEARING
Description
PER.UCP205-16-A PILLOW BLOCK BRG UNIT ; SET SCREW LOCKING
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Part #
UCP205-16(A)
BDI #
21454033
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP205-16-A/p/21454033
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.865
EAN
1200106111351
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Long Description
Pillow Block Bearing; 1" Bore; 1-7/16" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 4-1/8" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
