SYSTEM PLAST
SYSTEM PLAST
UCP208-40M-SS-OEC
SYSTEM PLAST SYSTEM PLAST
Description
UCP208-40M-SS-OEC PILLOW BLOCK BALL BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
58208R/SS
BDI #
340419
Details
372.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP208-40M-SS-OEC/p/340419
Your Price
$ 372.86 / each
$ 373.00 / each BDIExpress
$ 373.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.85
EAN
0787405581975
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCSS208
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Stainless Steel Insert | Black Housing | Open End Cover | Back Spring Seal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
58208R/SS
Weight / LBS
1.92
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 129MM Minimum Bolt Spacing; 147.1MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bolt Spacing Maximum
5.791 Inch | 147.1Millimeter
Length Thru Bore
1.618 Inch | 41.1 Millimeter
Bolt Spacing Minimum
5.079 Inch | 129Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


