PEER BEARING
PEER BEARING
UCP211-32-A
PEER BEARING PEER BEARING
Description
PER.UCP211-32-A PILLOW BLOCK BRG UNIT ; SET SCREW LOCKING
Pillow Block Bearing; 2" Bore; 2-1/2" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 6-23/32" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Part #
UCP211-32(S)
BDI #
21990701
Details
164.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP211-32-A/p/21990701
Your Price
$ 164.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.63
EAN
1200106971245
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
2" Bore; 2-1/2" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 6-23/32" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
Long Description
Pillow Block Bearing; 2" Bore; 2-1/2" Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 6-23/32" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals; Non-expansion
