https://www.bdiexpress.com/medias/INDICIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDF8aW1hZ2UvanBlZ3xhR1pqTDJnNFpDOHhNRE13TXprNE9ESXpOak14T0M5SlRrUkpRMGxRUWxoWVdGaGZWVU5RUVY4eVFreFVYek13TUhnek1EQXVhbkJufDEyZjgwNWQ2YzY1NTIxZTMyNWU5MmJkNGVjNzY2YjZjNmM1YWJhMjk3YTRkODQ1NmQ1NGJmNDE5NTg0OWY3ZTQ
https://www.bdiexpress.com/medias/INDICIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NDF8aW1hZ2UvanBlZ3xhR1pqTDJnNFpDOHhNRE13TXprNE9ESXpOak14T0M5SlRrUkpRMGxRUWxoWVdGaGZWVU5RUVY4eVFreFVYek13TUhnek1EQXVhbkJufDEyZjgwNWQ2YzY1NTIxZTMyNWU5MmJkNGVjNzY2YjZjNmM1YWJhMjk3YTRkODQ1NmQ1NGJmNDE5NTg0OWY3ZTQ
IPTCI
IPTCI
UCPA 207 22
IPTCI IPTCI
Description
UCPA207-22 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2101041075
BDI #
520923
Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA-207-22/p/520923
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.632
EAN
0080067569691
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC207-22
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCPA 207 22
Weight / LBS
3.6
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-3/8" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3.3 Inch | 83.8Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

