https://www.bdiexpress.com/medias/INDNSKXXXXXX-24666086-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjd8aW1hZ2UvanBlZ3xhR1JpTDJnek1TOHhNRFU0TURBMk1ETTBNREkxTkM5SlRrUk9VMHRZV0ZoWVdGaGZNalEyTmpZd09EWmZNekF3ZURNd01DNXFjR2N8MmE3YTY4ZGQ3MzEyMTZjYjE0YzM4ZDEyZDhmYTgzZjE2YWQ3NjBmNmU1YWM4MTJjMjNjNDIzN2E1MjUwNjY3NA
https://www.bdiexpress.com/medias/INDNSKXXXXXX-24666086-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjd8aW1hZ2UvanBlZ3xhR1JpTDJnek1TOHhNRFU0TURBMk1ETTBNREkxTkM5SlRrUk9VMHRZV0ZoWVdGaGZNalEyTmpZd09EWmZNekF3ZURNd01DNXFjR2N8MmE3YTY4ZGQ3MzEyMTZjYjE0YzM4ZDEyZDhmYTgzZjE2YWQ3NjBmNmU1YWM4MTJjMjNjNDIzN2E1MjUwNjY3NA
NSK
NSK
UELP211-200D1W3
NSK NSK
Description
UELP211-200D1W3 PILLOW BLK BEARING UNIT ; 2-BOLT BASE 2" ID ROUND BORE CI LD
Pillow Block Bearing; 2 Bolt Pillow Block; Ball Bearing; Cast Iron; Light Duty
Part #
UELP211-200D1W3
BDI #
24666086
Details
204.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP211-200D1W3/p/24666086
Your Price
$ 204.97 / each
$ 205.00 / each BDIExpress
$ 205.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.61
EAN
0192661038901
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
1.34482
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; Ball Bearing; Cast Iron; Light Duty
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; Ball Bearing; Cast Iron; Light Duty

