https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-TAS-BMP9000-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjV8aW1hZ2UvanBlZ3xhR0psTDJobU55OHhNREl3T0RjME1qZzVPVGMwTWk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5VVFWTmZRazFRT1RBd01GOHpNREJZTXpBd0xtcHdad3xiZTczNDY4NWNiY2U5ZWI1MGMwYTIyMjBkOGUwZGQzNGIxNjQ5ZDc1YjAzN2FjYWM4NmY1MDg5N2EzM2Y4YzNk
https://www.bdiexpress.com/medias/INDREXPBXXXX-4BLT-TAS-BMP9000-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2NjV8aW1hZ2UvanBlZ3xhR0psTDJobU55OHhNREl3T0RjME1qZzVPVGMwTWk5SlRrUlNSVmhRUWxoWVdGaGZORUpNVkY5VVFWTmZRazFRT1RBd01GOHpNREJZTXpBd0xtcHdad3xiZTczNDY4NWNiY2U5ZWI1MGMwYTIyMjBkOGUwZGQzNGIxNjQ5ZDc1YjAzN2FjYWM4NmY1MDg5N2EzM2Y4YzNk
REXNORD
REXNORD
ZP9503F
REXNORD REXNORD
Description
ZP9503F PILLOW BLOCK ROLLER BEARING ; 5-3/16" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10407024
BDI #
18148758
Details
19748.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/ZP9503F/p/18148758
Your Price
$ 19,748.19 / each
$ 19,749.00 / each BDIExpress
$ 19,749.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
115.062
EAN
0698210713447
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/8 Inch
Relubricatable
Yes
Insert Part Number
9503U
Seals
Clearance
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ZP9503F
Manufacturer Internal Number
6871344
Weight / LBS
254
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 5-3/16" Bore; 7-1/16" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
7.063 Inch | 179.4 Millimeter
Length Thru Bore
7.438 Inch | 188.925 Millimeter
Actual Bolt Center to Center
20.5 Inch | 520.7Millimeter
Nominal Bolt Center to Center
20.5 Inch | 520.7 Millimeter
Bore
5.188 Inch | 131.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

