Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AMHT125407Y12 https://www.bdiexpress.com/medias/INDREXFRAMEX-RB-SRB-TAF-ZHT6511512-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI5NHxpbWFnZS9qcGVnfGFEQXpMMmd4Tmk4NU5qYzBNekkyTWpFeU5qTTRMbXB3Wnd8NDFiZThjOTgzY2YyZGVkZGY2OGMxYjNhNmM4MjU2OWQzODJlYzg1OGQwM2M0NWI0ZTg2Y2Y1Y2M1ZTdkMzNhMQ
18142443 Take Up Unit Bearings 

REXNORD REXNORD

AMHT125407Y12

Description

AMHT125407Y12 TAKE-UP ROLLER BEARING ; 4-7/16" SHAFT DIA

Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZHT12 Take Up Frame; 12 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material

Part #

10426759

BDI #
18142443

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

45016.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 45,016.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
150.4
EAN
0793699306514
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Eccentric Collar
Compatible Take Up Frame
ZHT12
Adjustment Travel Length
12
Insert Part Number
5407YU
Housing Material
Cast Iron
Other Features
Double Row | Heavy Contact Seal | Spring Loaded Heavy Contact Seal | Two Open Auxiliary Cap
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
332
Long Description
Take Up Unit with Frame; 4-7/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Eccentric Collar Mount; ZHT12 Take Up Frame; 12 Adjustment Travel Length; 5407YU Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
4.438 Inch | 112.725 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh