https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTULT-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMjl8aW1hZ2UvanBlZ3xhRFJtTDJnMVlTOHhNRFkwT1RFek16TTFNRGswTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZVeFVYME5KWHpNd01IZ3pNREF1YW5CbnxjZTM1YzE0NWFlN2FiYWRlOTRmYWYwYzRhNTkyZTBiZDdjODc0MjFjZGRmYTM3Y2Q5NTNhOWJmOTA2NGQ5NjFi
DODGE
DODGE
NSTU-LT7-102
DODGE DODGE
Description
NSTU-LT7-102 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Take Up Bearing Only; 1-1/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS308 Take Up Frame; INS-LT7-102 Insert; Cast Iron Housing Material
Part #
033814
BDI #
242381
Details
473.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-LT7-102/p/242381
Your Price
$ 473.80 / each
$ 474.00 / each BDIExpress
$ 474.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.225
EAN
0782475017065
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only
Mounting Method
Shaft Mount
Compatible Take Up Frame
NS308
Insert Part Number
INS-LT7-102
Housing Material
Cast Iron
Other Features
Single Row | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033814
Weight / LBS
2.7
Long Description
Take Up Bearing Only; 1-1/8" Bore; 1/4" Slot Width; 3-1/2" Slot to Slot Distance; Sleeve Bearing; Unit Only; Shaft Mount Mount; NS308 Take Up Frame; INS-LT7-102 Insert; Cast Iron Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Slot Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

