https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR1UzTDJnek5pOHhNRFF5TWpRNE56YzBORFUwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRYekpmTXpBd2VETXdNQzVxY0djfDI0MDMzNDA4MGQ3YmZhNWYwYzlhYzljYTg1OTRjNzhjNWE5N2M1YzVhNTI4YzYwNjBlYmFlZWIyOWYwNzAwMzk
https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-NSTUSC-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1ODJ8aW1hZ2UvanBlZ3xhR1UzTDJnek5pOHhNRFF5TWpRNE56YzBORFUwTWk5SlRrUkVUMFJVVlZoWVdGaGZWVTlmVGxOVVZWTkRYekpmTXpBd2VETXdNQzVxY0djfDI0MDMzNDA4MGQ3YmZhNWYwYzlhYzljYTg1OTRjNzhjNWE5N2M1YzVhNTI4YzYwNjBlYmFlZWIyOWYwNzAwMzk
DODGE
DODGE
NSTU-SC-108
DODGE DODGE
Description
NSTU-SC-108 TAKEUP BALL BRG UNIT ; 1-1/2" BORE 5/16" SLOT WID 4" SLOT-SLOT
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SC-108 Insert Part; Cast Iron Housing Material
Part #
125156
BDI #
258775
Details
254.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/NSTU-SC-108/p/258775
Your Price
$ 254.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.946
EAN
0782475115518
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS400
Insert Part Number
INS-SC-108
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
125156
Weight / LBS
4.7
Long Description
Take Up Bearing Only; 1-1/2" Bore; 5/16" Slot Width; 4" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS400 Take Up Frame; INS-SC-108 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4 Inch | 101.6 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

