https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-ECC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFERXpMMmhqTVM4eE1EYzNNREF6TVRRME16azVPQzlKVGtSU1NGQlVWVmhZV0ZoZlUxUmZSVU5EWDBOVFh6TXdNSGd6TURBdWFuQm58YTdhZTYwZTI4OTJlOGE5ZWI5ZGE1OGZiNjg5NjRjM2ZlYTI4OWYzZTRlMjJjYTY2Nzg3MzY0Nzk5ZDc1ZmY1Nw
https://www.bdiexpress.com/medias/INDRHPTUXXXX-ST-ECC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3M3xpbWFnZS9qcGVnfGFERXpMMmhqTVM4eE1EYzNNREF6TVRRME16azVPQzlKVGtSU1NGQlVWVmhZV0ZoZlUxUmZSVU5EWDBOVFh6TXdNSGd6TURBdWFuQm58YTdhZTYwZTI4OTJlOGE5ZWI5ZGE1OGZiNjg5NjRjM2ZlYTI4OWYzZTRlMjJjYTY2Nzg3MzY0Nzk5ZDc1ZmY1Nw
RHP BEARING
RHP BEARING
ST1.15/16DEC
RHP BEARING RHP BEARING
Description
ST1.15/16DEC TAKE UP MOUNTED UNIT
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 3.976" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 1050 1-15/16DEC Insert Part; Cast Iron Housing Material
Part #
ST1.15/16DEC
BDI #
1194606
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ST1-15-16DEC/p/1194606
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.8
EAN
0747023033690
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
1050 1-15/16DEC
Housing Material
Cast Iron
Other Features
Single Row | Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.nsk.com
Weight / LBS
6.2
Long Description
Take Up Bearing Only; 1-15/16" Bore; 0.689" Slot Width; 3.976" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; 1050 1-15/16DEC Insert Part; Cast Iron Housing Material
Bore
1.938 Inch | 49.225 Millimeter
Slot to Slot Distance
3.976 Inch | 101 Millimeter
Slot Width
0.689 Inch | 17.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

