https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-MSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDh8aW1hZ2UvanBlZ3xhR0ptTDJoaFppOHhNRGd3T0RreE1UQXdNelkzT0M5SlRrUlVTVTFVUWxoWVdGaGZWRjlOVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8YTRkODQ4ZTNhM2NlNjJhZDljMDJiNWY1NzA3NmUzZTcyZjUwYmZhNmE1MDVhNDgyOGNkYTI5YTU4OTllNzlmMA
https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-MSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDh8aW1hZ2UvanBlZ3xhR0ptTDJoaFppOHhNRGd3T0RreE1UQXdNelkzT0M5SlRrUlVTVTFVUWxoWVdGaGZWRjlOVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8YTRkODQ4ZTNhM2NlNjJhZDljMDJiNWY1NzA3NmUzZTcyZjUwYmZhNmE1MDVhNDgyOGNkYTI5YTU4OTllNzlmMA
TIMKEN
TIMKEN
SUCAT206/F
TIMKEN TIMKEN
Description
SUCAT206/F TAKE-UP BALL BEARING ; U SERIES MACHINED A
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206/F Insert Part; Stainless Steel Housing Material
Part #
SUCAT206/F
BDI #
23243171
Details
1430.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCAT206-F/p/23243171
Your Price
$ 1,430.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.1
EAN
0883450749596
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC206/F
Housing Material
Stainless Steel
Other Features
Standard Duty | Standard Food Grade Grease | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
2.4
Long Description
Take Up Bearing Only; 30MM Bore; 12MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC206/F Insert Part; Stainless Steel Housing Material
Slot Width
0.472 Inch | 12 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

