https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Nzd8aW1hZ2UvanBlZ3xhREpqTDJoaVlpOHhNRGd3T0Rrd016STNNRFF6TUM5SlRrUlVTVTFVUWxoWVdGaGZWRjlEVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8YTRiODQwZTFhZmJjYWMyYTk4OWVjNzFiMzFjZWYwNTg1OWMwY2FlMjYyZGQzMTAyOTlhNWEzMzI4MmUyMGJkYg
https://www.bdiexpress.com/medias/INDTIMTBXXXX-T-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Nzd8aW1hZ2UvanBlZ3xhREpqTDJoaVlpOHhNRGd3T0Rrd016STNNRFF6TUM5SlRrUlVTVTFVUWxoWVdGaGZWRjlEVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8YTRiODQwZTFhZmJjYWMyYTk4OWVjNzFiMzFjZWYwNTg1OWMwY2FlMjYyZGQzMTAyOTlhNWEzMzI4MmUyMGJkYg
TIMKEN
TIMKEN
SUCST210/F
TIMKEN TIMKEN
Description
SUCST210/F TAKE-UP BRG UNIT ; WIDE INNER RING BALL SET SCREW
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC210/F Insert Part; Stainless Steel Housing Material
Part #
SUCST210/F
BDI #
23077861
Details
781.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/SUCST210-F/p/23077861
Your Price
$ 781.77 / each
$ 782.00 / each BDIExpress
$ 782.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
2.3
EAN
0013992250551
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
SUC210/F
Housing Material
Stainless Steel
Other Features
Standard Duty | Standard Food Grade Grease | Wide Inner Ring
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
5.1
Long Description
Take Up Bearing Only; 50MM Bore; 16MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; SUC210/F Insert Part; Stainless Steel Housing Material
Slot to Slot Distance
4.016 Inch | 102 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

