Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T3U220E3 https://www.bdiexpress.com/medias/INDL-BTUXXXX-UO-T3U-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ0NnxpbWFnZS9qcGVnfGFETXpMMmczWVM4eE1EYzJPRFV4TnpVNU5URTJOaTlKVGtSTUxVSlVWVmhZV0ZoZlZVOWZWRE5WWHpNd01IZ3pNREF1YW5Cbnw2ZTA3ZDc2YmM0Mzk5Y2RjN2VkMTZkMzMyZjAxYzhmNmU2YTIwZTI5Y2Y1NjUwM2VjMGVjZjk1MmRlY2YwZjk0
581102 Take Up Unit Bearings 

LINKBELT LINKBELT

T3U220E3

Description

T3U220E3 TAKE-UP BALL BEARING ; 1-1/4" SHAFT DIA

Take Up Bearing Only; 1-1/4" Bore; 13/32" Slot Width; 3-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG220E3L Insert Part; Cast Iron Housing Material

Part #

10430629

BDI #
581102

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

671.7763000000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 671.78 / each
$ 671.78 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.815
EAN
0662327979119
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UG220E3L
Housing Material
Cast Iron
Other Features
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Triple Lip Contact Seal
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
5897911
Weight / LBS
4
Long Description
Take Up Bearing Only; 1-1/4" Bore; 13/32" Slot Width; 3-3/8" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UG220E3L Insert Part; Cast Iron Housing Material
Slot Width
0.406 Inch | 10.312 Millimeter
Slot to Slot Distance
3.375 Inch | 85.725 Millimeter
Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh