Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP-GLT7-207 https://www.bdiexpress.com/medias/INDDODTUXXXX-UO-TPG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcyMHxpbWFnZS9qcGVnfGFEY3dMMmhqT0M4eE1EYzJPRE0yTmpBM05Ua3pOQzlKVGtSRVQwUlVWVmhZV0ZoZlZVOWZWRkJIWHpNd01IZ3pNREF1YW5CbnwwNzdiOWRjZjRkMGY3NmY4OTVhMTZjNGUyN2MzMjA0YzFkOTRjYzRlMmJmYmRjODAwNmU3MjcyOGVhZWI1ZWU0
242366 Take Up Unit Bearings 

DODGE DODGE

TP-GLT7-207

Description

TP-GLT7-207 TAKE-UP SLEEVE BRG ; NON RETURNABLE

Take Up Bearing Only; 2-7/16" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP30 Take Up Frame; INS-LT7-207 Insert Part; Cast Iron Housing Material

Part #

033742

BDI #
242366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

814.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 814.73 / each
$ 815.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.917
EAN
0782475565276
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
TP30
Insert Part Number
INS-LT7-207
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033742
Weight / LBS
14.1
Long Description
Take Up Bearing Only; 2-7/16" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP30 Take Up Frame; INS-LT7-207 Insert Part; Cast Iron Housing Material
Bore
2.438 Inch | 61.925 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh