DODGE
DODGE
TP-GLT7-208
DODGE DODGE
Description
TP-GLT7-208 TAKE-UP SLEEVE BRG ; NON RETURNABLE
Take Up Bearing Only; 2-1/2" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP30 Take Up Frame; INS-LT7-208 Insert Part; Cast Iron Housing Material
Part #
033743
BDI #
242367
Details
776.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/TP-GLT7-208/p/242367
Your Price
$ 776.62 / each
$ 777.00 / each BDIExpress
$ 777.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
6.395
EAN
0782475565122
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Sleeve Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Press Fit
Compatible Take Up Frame
TP30
Insert Part Number
INS-LT7-208
Housing Material
Cast Iron
Other Features
Solid-Film Lubricating
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.30.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
033743
Weight / LBS
14.1
Long Description
Take Up Bearing Only; 2-1/2" Bore; Sleeve Bearing; Unit Only - Half Round Top Angle; Press Fit Mount; TP30 Take Up Frame; INS-LT7-208 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


