REXNORD
REXNORD
ZT112311
REXNORD REXNORD
Description
ZT112311 TAKE-UP ROLLER BEARING ; 3-11/16" SHAFT DIA
Take Up Bearing Only; 3-11/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2311U Insert Part; Cast Iron Housing Material
Part #
10410038
BDI #
18148942
Details
7522.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT112311/p/18148942
Your Price
$ 7,522.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
32.16
EAN
0698210645571
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT11
Insert Part Number
2311U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6864557
Weight / LBS
71
Long Description
Take Up Bearing Only; 3-11/16" Bore; 2-1/16" Slot Width; 8-5/8" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT11 Take Up Frame; 2311U Insert Part; Cast Iron Housing Material
Slot Width
2.063 Inch | 52.4 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Slot to Slot Distance
8.625 Inch | 219.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


