https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62115-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyNTh8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNREl3T0RjME1ESXhNamMyTmk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qRXhOVjh6TURCWU16QXdMbXB3Wnd8ZGEwMWQ3Y2IyYTM1ZTBkM2NmNjUyYWNkNjhlODNjOWJjM2MyMmEyYTQyMjMzMDg5MTJlNGMzZGIwN2ViZjE1OQ
https://www.bdiexpress.com/medias/INDREXTUXXXX-UO-ZT62115-300X300.jpg?context=bWFzdGVyfHJvb3R8MjIyNTh8aW1hZ2UvanBlZ3xhR016TDJnd1pTOHhNREl3T0RjME1ESXhNamMyTmk5SlRrUlNSVmhVVlZoWVdGaGZWVTlmV2xRMk1qRXhOVjh6TURCWU16QXdMbXB3Wnd8ZGEwMWQ3Y2IyYTM1ZTBkM2NmNjUyYWNkNjhlODNjOWJjM2MyMmEyYTQyMjMzMDg5MTJlNGMzZGIwN2ViZjE1OQ
REXNORD
REXNORD
ZT72204
REXNORD REXNORD
Description
ZT72204 TAKE-UP ROLLER BEARING ; 2-1/4" SHAFT DIA
Take Up Bearing Only; 2-1/4" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT7 Take Up Frame; 2204U Insert Part; Cast Iron Housing Material
Part #
10417627
BDI #
18149010
Details
1025.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZT72204/p/18149010
Your Price
$ 1,025.88 / each
$ 1,026.00 / each BDIExpress
$ 1,026.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
5.889
EAN
0698210542221
Product Group - BDI
M06288
Component Description
Take Up Bearing Only
Rolling Element
Spherical Roller Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT7
Insert Part Number
2204U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw | Optional AT - FT - GT - ST Frame
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6854222
Weight / LBS
13.4
Long Description
Take Up Bearing Only; 2-1/4" Bore; 13/16" Slot Width; 4-1/2" Slot to Slot Distance; Spherical Roller Bearing; Unit Only; Concentric Collar Mount; ZHT7 Take Up Frame; 2204U Insert Part; Cast Iron Housing Material
Bore
2.25 Inch | 57.15 Millimeter
Slot Width
0.813 Inch | 20.65 Millimeter
Slot to Slot Distance
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

