

LINKBELT
LINKBELT
PT3S231E
LINKBELT LINKBELT
Description
PT3S231E PILLOW BLOCK BALL BEARING ; POR 1-15/16" BORE 2-1/4" BASE-CTR HGT
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
2020560
BDI #
577994
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PT3S231E/p/577994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.903
EAN
0662327669522
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
MB251-1516-PA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TBC251-1516
Manufacturer Internal Number
5804034
Weight / LBS
5.57
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh