https://www.bdiexpress.com/medias/INDTNYBUSHXX-L-POLY-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzJ8aW1hZ2UvanBlZ3xhREEwTDJnNU5pODVPRFV3T1RZNE56TTFOemMwTDBsT1JGUk9XVUpWVTBoWVdGOU1YMUJQVEZsZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3wyMDRlMWU2ZjVlODQ0NTA5NzQ0NzQ5YjRmZWU0N2ZhNGEzNzg3NjJkOWI0NTM1YjViZTY2MDgwOTA5YzIwYWRi
https://www.bdiexpress.com/medias/INDTNYBUSHXX-L-POLY-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MzJ8aW1hZ2UvanBlZ3xhREEwTDJnNU5pODVPRFV3T1RZNE56TTFOemMwTDBsT1JGUk9XVUpWVTBoWVdGOU1YMUJQVEZsZlRrOUdURWRmVTFCTVZGOHpNREI0TXpBd0xtcHdad3wyMDRlMWU2ZjVlODQ0NTA5NzQ0NzQ5YjRmZWU0N2ZhNGEzNzg3NjJkOWI0NTM1YjViZTY2MDgwOTA5YzIwYWRi
THOMSON NYLINER
THOMSON NYLINER
20L16
THOMSON NYLINER THOMSON NYLINER
Description
20L16 ; NYLINER PLASTIC SLEEVE
Sleeve Bearing; 1-1/4" Nominal Bore; 1.311" Nominal Outside Diameter; 0.91" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material
Part #
20L16
BDI #
21461153
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/20L16/p/21461153
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.86
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
20L16
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1.311" Nominal Outside Diameter; 0.91" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material
Length Thru Bore
0.91 Inch | 23.114 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.311 Inch | 33.3 Millimeter
Bore
1.251 Inch | 31.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

