Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8L8-D https://www.bdiexpress.com/medias/INDTNYBUSHXX-L-D-POLY-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1NXxpbWFnZS9qcGVnfGFEVmlMMmc1Tmk4NU9EVXdPVFk0TnpZNE5UUXlMMGxPUkZST1dVSlZVMGhZV0Y5TVgwUmZVRTlNV1Y5T1QwWk1SMTlUVUV4VVh6TXdNSGd6TURBdWFuQm58YjgzY2U1ODUzNzI4NmU2MTYwMzQyNGYxODZjYzQyOThkMzUyNzFjNzQ0YWRhNTBlNGU4ZDQ0MDk5NzkzZDM2Yg
21461150 Sleeve Bearings 

THOMSON NYLINER THOMSON NYLINER

8L8-D

Description

8L8-D ; NYLINER PLASTIC SLEEVE

Sleeve Bearing; 1/2" Nominal Bore; 0.569" Nominal Outside Diameter; 0.432" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material

Part #

8L8D

BDI #
21461150

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1,191

Category
Brand
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
8L8D
Long Description
Sleeve Bearing; 1/2" Nominal Bore; 0.569" Nominal Outside Diameter; 0.432" Length Thru Bore; Bushing No Flange Split Profile; Engineered Polymer; Thomson Nyliner Material
Length Thru Bore
0.432 Inch | 10.973 Millimeter
Nominal Outside Diameter
0.569 Inch | 14.453 Millimeter
Bore
0.501 Inch | 12.725 Millimeter
Nominal Bore
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh