

BUNTING BEARINGS
BUNTING BEARINGS
BVT122001
BUNTING BEARINGS BUNTING BEARINGS
Description
BVT122001 THRUST WASHER ; POR 3/4" IDX1-1/4" ODX1/16" LG VESPEL 21
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Polyimide Resin; Vespel Material
Part #
BVT122001
BDI #
19051593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/BVT122001/p/19051593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.001
EAN
0717905089022
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Polyimide Resin
Material
Vespel
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.buntingbearings.com
Long Description
Thrust Washer; 3/4" Nominal Bore; 1-1/4" Nominal Outside Diameter; 1/16" Length Thru Bore; Polyimide Resin; Vespel Material
Bore
0.773 Inch | 19.634 Millimeter
Outside Diameter
1.255 Inch | 31.877 Millimeter
Nominal Outside Diameter
1.25 Inch | 31.75 Millimeter
Nominal Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh