

BUNTING BEARINGS
BUNTING BEARINGS
CB283422
BUNTING BEARINGS BUNTING BEARINGS
Description
CB283422 SLEEVE BEARING ; 1-3/4"ID X 2-1/8"OD X 2-3/4"L C93200
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2-3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB283422
BDI #
17053218

Details
27.253800000000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB283422/p/17053218
Your Price
$ 27.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.449
EAN
0717905065477
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905065477
Long Description
Sleeve Bearing; 1-3/4" Nominal Bore; 2-1/8" Nominal Outside Diameter; 2-3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Outside Diameter
2.125 Inch | 53.975 Millimeter
Outside Diameter
2.128 Inch | 54.051 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Nominal Bore
1.75 Inch | 44.45 Millimeter
Bore
1.751 Inch | 44.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh