https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-WSHR-THRUST-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzR8aW1hZ2UvanBlZ3xhR0pqTDJnMFppOHhNREUwTWpFMk9UazRPVEUxTUM5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDFkVFNGSmZWRWhTVlZOVVh6TXdNRmd6TURBdWFuQm58YzRhNTZiYTc3MjU0YmJjMjgyOTkyMWI0MTA1NGQzNTJiM2Q5ODIzYmFlNmU2MmEwMTJiYWMwMTgwMDc3OWQ4ZQ
https://www.bdiexpress.com/medias/INDISOBUSHXX-BRZ-WSHR-THRUST-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM1NzR8aW1hZ2UvanBlZ3xhR0pqTDJnMFppOHhNREUwTWpFMk9UazRPVEUxTUM5SlRrUkpVMDlDVlZOSVdGaGZRbEphWDFkVFNGSmZWRWhTVlZOVVh6TXdNRmd6TURBdWFuQm58YzRhNTZiYTc3MjU0YmJjMjgyOTkyMWI0MTA1NGQzNTJiM2Q5ODIzYmFlNmU2MmEwMTJiYWMwMTgwMDc3OWQ4ZQ
ISOSTATIC
ISOSTATIC
EW-101601
ISOSTATIC ISOSTATIC
Description
EW-101601 THRUST WASHER BEARING ; 0 .627"X1.004"X1/16" PWDR MTL BRNZ
Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
202409
BDI #
524081
Details
2.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EW-101601/p/524081
Your Price
$ 2.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0846802036836
Product Group - BDI
B04264
Profile
Thrust Washer
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EW-101601
Manufacturer Internal Number
202409
Long Description
Thrust Washer; 5/8" Nominal Bore; 1" Nominal Outside Diameter; 1/16" Length Thru Bore; Oil Impregnated Sintered Bronze; SAE841 Material
Bore
0.627 Inch | 15.926 Millimeter
Nominal Outside Diameter
1 Inch | 25.4 Millimeter
Length Thru Bore
0.063 Inch | 1.6 Millimeter
Outside Diameter
1.004 Inch | 25.502 Millimeter
Nominal Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

