

SKF
SKF
PCM 505520 E
SKF SKF
Description
PCM 505520 E
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Part #
PCM 505520 E
BDI #
1417581
Details
510.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/PCM-505520-E/p/1417581
Your Price
RSD 510.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.661
EAN
7316571896274
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1852114050552000100
Weight / LBS
0.13669
Long Description
Sleeve Bearing; 50MM Nominal Bore; 55MM Nominal Outside Diameter; 20MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Outside Diameter
2.165 Inch | 55 Millimeter
Length Thru Bore
0.787 Inch | 20 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh