QA1 PRECISION PROD
QA1 PRECISION PROD
GFR7T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
GFR7T ROD END BEARING ; 7/16" BORE 2-PC
Rod End Bearing; 7/16" Bore; 13/32" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Part #
GFR7T
BDI #
749115
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GFR7T/p/749115
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.084
EAN
0806990002877
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Stainless Steel
Material - Ball
Stainless Steel
Material - Liner
Teflon
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
GFR7T
Weight / LBS
0.18
Long Description
Rod End Bearing; 7/16" Bore; 13/32" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Stainless Steel Outer Member; Stainless Steel Ball; Teflon Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
0.562 Inch | 14.275 Millimeter
Housing Width
0.406 Inch | 10.312 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


