https://www.bdiexpress.com/medias/MFRQAPXXXXXX-KML8-10T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MXxpbWFnZS9qcGVnfGFEWXdMMmc0TlM4eE1EazNPRGs0T0RFMk16RXdNaTlOUmxKUlFWQllXRmhZV0ZoZlMwMU1PRjh4TUZSZk16QXdlRE13TUM1cWNHY3wyYzM4ODkyMWNkZjg0Zjg2NmJkYjVjNTIxY2MyMzZmYmJiMTcxZDg2MGZlZTliY2YyNTU5YWFkMGEzYmNkY2I5
https://www.bdiexpress.com/medias/MFRQAPXXXXXX-KML8-10T-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MXxpbWFnZS9qcGVnfGFEWXdMMmc0TlM4eE1EazNPRGs0T0RFMk16RXdNaTlOUmxKUlFWQllXRmhZV0ZoZlMwMU1PRjh4TUZSZk16QXdlRE13TUM1cWNHY3wyYzM4ODkyMWNkZjg0Zjg2NmJkYjVjNTIxY2MyMzZmYmJiMTcxZDg2MGZlZTliY2YyNTU5YWFkMGEzYmNkY2I5
QA1 PRECISION PROD
QA1 PRECISION PROD
KMR16T
QA1 PRECISION PROD QA1 PRECISION PROD
Description
KMR16T ROD END PLAIN SPHERICAL BEARING ; 1" BORE 1" HOUSING WD MALE
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 1-3/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
KMR16T
BDI #
749531
Details
119.48
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KMR16T/p/749531
Your Price
$ 119.48 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.092
EAN
0806990004369
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1-1/4-12 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Wear Resistance | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
KMR16T
Weight / LBS
2.41
Long Description
Rod End Bearing; 1" Bore; 1" Housing Width; Male; 1-1/4-12 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 1-3/8" Ball Width; Not Relubricatable; Open Enclosure
Ball Width
1.375 Inch | 34.925 Millimeter
Housing Width
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


