https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SA-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMXxpbWFnZS9qcGVnfGFHRTBMMmd6WWk4eE1EY3hNVEF4TlRnMU1EQXhOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFFWOU5URjlTVEY4ek1EQjRNekF3TG1wd1p3fGQ4MTk4YzQ5N2IxNjExMDViMDcxMGNiZWVlNjZjZDViMjI3NTMzYjU5MjcxMjRlNDViMjEwYmJiN2JjNTQ5Zjk
https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SA-ML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMXxpbWFnZS9qcGVnfGFHRTBMMmd6WWk4eE1EY3hNVEF4TlRnMU1EQXhOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQlFURjlTUlY5VFFWOU5URjlTVEY4ek1EQjRNekF3TG1wd1p3fGQ4MTk4YzQ5N2IxNjExMDViMDcxMGNiZWVlNjZjZDViMjI3NTMzYjU5MjcxMjRlNDViMjEwYmJiN2JjNTQ5Zjk
SKF
SKF
SAL 50 ES-2RS
SKF SKF
Description
SAL 50 ES-2RS ROD END PLAIN BRG
Rod End Bearing; 50MM Bore; 31MM Housing Width; Male; M52 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 35MM Ball Width; Relubricatable; 2 Seals Enclosure
Part #
SAL 50 ES-2RS
BDI #
1260462
Details
2029.1
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SAL-50-ES-2RS/p/1260462
Your Price
$ 2,029.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
3.99
EAN
7316571114125
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M52 X 3
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SAL 50 ES-2RS
Weight / LBS
8.598
Long Description
Rod End Bearing; 50MM Bore; 31MM Housing Width; Male; M52 X 3; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 35MM Ball Width; Relubricatable; 2 Seals Enclosure
Bore
1.969 Inch | 50 Millimeter
Housing Width
1.22 Inch | 31 Millimeter
Ball Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

