AURORA BEARING
AURORA BEARING
SB-8
AURORA BEARING AURORA BEARING
Description
SB-8 MALE ROD END BEARING ; 1/2" BORE 1/2" HOUSING WD
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Stainless Steel Liner; 5/8" Ball Width; Not Relubricatable; Open Enclosure
Part #
SB-8
BDI #
124609
Details
115.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SB-8/p/124609
Your Price
$ 115.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.113
EAN
0190029042584
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
1/2-20 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Stainless Steel
Relubricatable
No
Enclosure
Open
Other Features
3 Piece | Precision | Electroless Nickel Plated Outer | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.aurorabearing.com
Manufacturer Item Number
SB-8
Weight / LBS
0.25
Long Description
Rod End Bearing; 1/2" Bore; 1/2" Housing Width; Male; 1/2-20 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Stainless Steel Liner; 5/8" Ball Width; Not Relubricatable; Open Enclosure
Bore
0.5 Inch | 12.7 Millimeter
Ball Width
0.625 Inch | 15.875 Millimeter
Housing Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


